Motion
CXDSR 1160AP

MA FORD MFG
CXDSR 1160AP

CXDSR 1160AP
Mi Item #12868243
MFR #CXDSR 1160AP
Price$531.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CXDSR 1160AP

CXDSR 1160AP
Mi Item #12868243
MFR #CXDSR 1160AP

Mfr description
CXDSR 1160AP 06585 CXD DRL 11.6MM SOLID
  • 2 Flute
  • 5X Regular length
  • Solid carbide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.72/each

Specifications

Dimensions

  • DecimalSize
    .4567
  • Diameter
    11.6 mm
  • Drill Diameter
    11.6 mm
  • Flute Length  
    71 mm
  • Helix Angle
    30 °
  • Overall Length  
    118 mm
  • Shank Diameter
    12 mm
  • Shank Size
    12 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    Double Margin
  • Drill Bit Finish
    ALtima® Plus
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    ALtima® Plus
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604065858
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    CXDSR
  • Shank Shape
    Round
  • Specification
    DIN 6537L
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)