Motion
CXDSR1520AP

MA FORD MFG
CXDSR1520AP

CXDSR1520AP
Mi Item #12868269
MFR #CXDSR1520AP
Price$167.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CXDSR1520AP

CXDSR1520AP
Mi Item #12868269
MFR #CXDSR1520AP

Mfr description
CXDSR1520AP 06481 CXD #24 SOLID REGULAR
  • 2 Flute
  • 5X Regular length
  • Solid carbide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.28/each

Specifications

Dimensions

  • DecimalSize
    .1520
  • Diameter
    #24
  • Drill Diameter
    #24
  • Flute Length  
    1.417
  • Helix Angle
    30 °
  • Overall Length  
    2.9100
  • Shank Diameter
    5/32
  • Shank Size
    5/32

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    Double Margin
  • Drill Bit Finish
    ALtima® Plus
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    ALtima® Plus
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604064813
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    CXDSR
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)