Motion
HPDCR 1600A

MA FORD MFG
HPDCR 1600A

HPDCR 1600A
MI ITEM #12868593
MFR #HPDCR 1600A
List Price$520.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
HPDCR 1600A

HPDCR 1600A
MI ITEM #12868593
MFR #HPDCR 1600A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$520.76/each for your price

Overview

Mfr description
HPDCR 1600A 21830 16.0MM 5X HP COOLANT
  • 2 Flute
  • Coolant fed
  • Single margin
  • h7 OD tolerance for precision holes
  • 5X drilling length
  • 140° point
  • 45° corner chamfer angle helps material break out on through hole applications and minimizes burs
  • 30° Helix
  • 4.1-16mm sizes manufactured to DIN 6537L
  • ALtima® coated
  • h6 Shank OD tolerance for shrink fit applications
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Coolant Delivery
    Internal
  • Cutting Direction
    RH
  • DecimalSize
    .6299
  • Diameter
    16 mm
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Drill Diameter
    16 mm
  • Finish Coating
    ALtima®
  • Flute Length
  • Helix Angle
    30 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604218308
  • Material
    Carbide
  • Number Of Flutes
  • Overall Length
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle
  • Series
    HPDCR
  • Shank Diameter
    16 mm
  • Shank Shape
    Round
  • Shank Size
    16 mm
  • Specification
    DIN 6537L
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Spiral Cut
    RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text