Motion
HPDSR 1050A

MA FORD MFG
HPDSR 1050A

HPDSR 1050A
Mi Item #12868832
MFR #HPDSR 1050A
Price$255.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
HPDSR 1050A

HPDSR 1050A
Mi Item #12868832
MFR #HPDSR 1050A

Mfr description
HPDSR 1050A 21915 10.5MM 5X HP SOLID DRI
  • 2 Flute
  • Solid carbide
  • Single margin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.05/each

Specifications

Dimensions

  • DecimalSize
    .4134
  • Diameter
    10.5 mm
  • Drill Diameter
    10.5 mm
  • Flute Length  
    71 mm
  • Helix Angle
    30 °
  • Overall Length  
    118 mm
  • Shank Diameter
    12 mm
  • Shank Size
    12 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    ALtima®
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604219152
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    HPDSR
  • Shank Shape
    Round
  • Specification
    DIN 6537L
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)