Motion
MFPB25001AX

MA FORD MFG
MFPB25001AX

MFPB25001AX
MI ITEM #12869050
MFR #MFPB25001AX
List Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
MFPB25001AX

MFPB25001AX
MI ITEM #12869050
MFR #MFPB25001AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/each for your price

Overview

Mfr description
MFPB25001AX 03802 1/4 X 2-1/2 MLT FL BAL
  • multi-flute design for high feed rates in semi-finishing & finishing applications
  • ALtima® Xtreme coating for excellent heat & wear resistance in tough-to-machine materials
  • short and long overall lengths provides versatility for comples
  • tough to reach part features.

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Xtreme
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    35 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    2-1/2 in
  • Shank Type
    Straight
  • Series
    MFPB
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text