Motion
MFPBM1002AX

MA FORD MFG
MFPBM1002AX

MFPBM1002AX
Mi Item #12869067
MFR #MFPBM1002AX
Price$206.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
MFPBM1002AX

MFPBM1002AX
Mi Item #12869067
MFR #MFPBM1002AX

Mfr description
MFPBM1002AX 03811 10MM X 110MM MLT FL BA
  • multi-flute design for high feed rates in semi-finishing & finishing applications
  • ALtima® Xtreme coating for excellent heat & wear resistance in tough-to-machine materials
  • short and long overall lengths provides versatility for comples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.42/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    15 mm
  • Mill Diameter  
    10 mm
  • Overall Length
    103 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima® Xtreme
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    8
  • Series
    MFPB
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)