Motion
13850013N

MA FORD MFG
13850013N

13850013N
MI ITEM #12869246
MFR #13850013N
Price$254.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13850013N

13850013N
MI ITEM #12869246
MFR #13850013N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.95/each

Specifications

Dimensions

  • Helix Angle
    36 °
  • Length of Cut  
    3/4
  • Length Type
    Stub
  • Mill Diameter  
    1/2
  • Overall Length
    6
  • Pitch
    Variable
  • Shank Diameter  
    1/2

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Series
    138N
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes

Overview

Mfr description
13850013N 14133 1/2 3 FLT NECK FINISHER
  • 3 Flute
  • Solid carbide
  • Uncoated or with Fordlube coating
  • Other coatings available upon request
  • Neck relief
  • Center cutting
  • Stub Flute lengths
  • Square end and corner radius options
  • 36° Helix angle
  • For roughing and finishing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought