Motion
16519680

MA FORD MFG
16519680

16519680
Mi Item #12869275
MFR #16519680
Price$49.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16519680

16519680
Mi Item #12869275
MFR #16519680

Mfr description
16519680 16531 5.0MM 4 FLT BALL STUB E
  • 4 flute
  • solid carbide
  • center cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.59/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    11 mm
  • Length Type
    Stub
  • Mill Diameter  
    5 mm
  • Overall Length
    51 mm
  • Shank Diameter  
    5 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    165
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)