Motion
16525000

MA FORD MFG
16525000

16525000
MI ITEM #12869276
MFR #16525000
Price$56.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16525000

16525000
MI ITEM #12869276
MFR #16525000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.86/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1/2 in
  • Length Type
    Stub
  • Mill Diameter  
    1/4 in
  • Overall Length
    2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    165
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no

Overview

Mfr description
16525000 16539 1/4 4 FLT BALL STUB E
  • 4 flute
  • solid carbide
  • center cutting
  • stub flute lengths
  • ball nose
  • 30° helix angle
  • for roughing and finishing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought