Motion
16537500

MA FORD MFG
16537500

16537500
Mi Item #12869277
MFR #16537500
Price$89.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
16537500

16537500
Mi Item #12869277
MFR #16537500

Mfr description
16537500 16549 3/8 4 FLT BALL STUB E
  • 4 flute
  • solid carbide
  • center cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.77/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Stub
  • Mill Diameter  
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    165
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    no
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)