Motion
27207250

MA FORD MFG
27207250

27207250
MI ITEM #12869295
MFR #27207250
Price$70.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27207250

27207250
MI ITEM #12869295
MFR #27207250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.95/each

Specifications

Dimensions

  • Flute Length
    1/2 in
  • Overall Length
    2 in
  • Reamer Diameter
    .0725 in
  • Reamer Diameter Decimal Equivalent
    .0725
  • Shank Diameter
    .0650 in
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
27207250 03082 .0725 REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
  • Right hand cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought