Overview
Mfr description
4185-06 GEL TABS CONDENSATE TABLETS, 5 T
Specifications
- ManufacturerName (description attribute)Nu-Calgon
- UPC_NO681001418553
- Food GradeNo
- Oil TypeGear Oil
- Weight4 lbs
- Product TypeOil Additives & Treatments
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data