Specifications
Dimensions
- Weight0.25 lbs
Details
- ApplicationA/C and Refrigeration
- Food GradeNo
- Oil TypeGear Oil
- Product TypeOil Additives & Treatments
- UPC_NO681001429603
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)