Motion
T-201
Weatherhead Barb-Tite Assembly Tool
MI ITEM #12877211
MFR #T-201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Barb-Tite Assembly Tool
MI ITEM #12877211
MFR #T-201

Mfr description
ET4001-001 WEATHERHEAD ET4001 SERIES CRI
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.00 in
  • Length
    14.00 in
  • Overall Height
    3.00 in
  • Overall Width
    8.00 in
  • Tool Weight
    5.78 lb
  • Weight
    5.78 lb
  • Width
    8.00 in

Details

  • Color Finish
    Black
  • Frequency
    50 Hz
  • Manufacturer Upc Number
    725975017937
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon steel
  • Mounting
    Bench
  • Power Source
    Manual Hand Powered
  • Product Type
    Hose Crimper Power Tools
  • UPC_NO
    815628021821
  • Voltage
    220 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)