Motion
04Z-56D
Weatherhead Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Light
MI ITEM #12878290
MFR #04Z-56D
List Price$111.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Light
MI ITEM #12878290
MFR #04Z-56D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$111.14/each for your price

Overview

Mfr description
04Z-56D WEATHERHEAD Z SERIES CRIMP HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.04 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Manufacturer Catalog Number
    04Z-56D
  • Standards Met
    SAE J1176
  • Application
    General purpose low, medium and high pressure hydraulic.
  • End 1 Thread
    M12X1.5
  • Hex Size
    0.55 in
  • Inside Diameter
    0.17 in
  • Height
    1.04 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.12 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.12 lb
  • End 1 Type
    Metric
  • Hose Dash Size
    4
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text