Motion
05804H-102
Weatherhead 058 H Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #12878295
MFR #05804H-102
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 058 H Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #12878295
MFR #05804H-102

Mfr description
05804H-102 WEATHERHEAD 058 H SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/8 in
  • Height
    0.56 in
  • Hex Size
    0.56 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.19 in
  • Length
    1.05 in
  • Overall Length
    1.05 in
  • Overall Weight
    0.03 lb
  • Weight
    0.03 lb
  • Width
    0.56 in

Details

  • Body Material
    Brass
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/8-27
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Manufacturer Catalog Number
    05804H-102
  • Manufacturer Upc Number
    639789305367
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    639789305367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)