Motion
12310C-C00
Weatherhead 123 C Series Crimp Hose Fittings Socket
MI ITEM #12878312
MFR #12310C-C00
List Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 123 C Series Crimp Hose Fittings Socket
MI ITEM #12878312
MFR #12310C-C00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.18/each for your price

Overview

Mfr description
12310C-C00 WEATHERHEAD 123 C SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Brass
  • Body Material
    Brass
  • Connection 1 Short Name
    Compression
  • Connection 2 Short Name
    Line/Hose/Tube
  • Length
    0.97 in
  • Overall Length
    0.97 in
  • Manufacturer Catalog Number
    12310C-C00
  • Manufacturer Upc Number
    639789324290
  • UPC_NO
    639789324290
  • Inside Diameter
    0.67 in
  • Height
    0.99 in
  • Angle
    180 °
  • Outer Diameter
    0.99 in
  • Weight
    0.02 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.02 lb
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Type
    Compression
  • Hose Dash Size
    10
  • Width
    0.99 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text