Motion
15312H-C00
Weatherhead 15312H Series Crimp Hose Fittings Socket
Mi Item #12878314
MFR #15312H-C00
Price$87.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 15312H Series Crimp Hose Fittings Socket
Mi Item #12878314
MFR #15312H-C00

Mfr description
15312H-C00 WEATHERHEAD 123 C SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.11/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • Height
    1.00 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.9 in
  • Length
    1.03 in
  • Outer Diameter
    1 in
  • Overall Length
    1.03 in
  • Overall Weight
    0.05 lb
  • Weight
    0.05 lb
  • Width
    1.00 in

Details

  • Body Material
    Brass
  • Connection 1 Short Name
    Compression
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Type
    Compression
  • End 2 Type
    Line/Hose/Tube
  • Manufacturer Catalog Number
    15312H-C00
  • Manufacturer Upc Number
    813688027500
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    813688027500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)