Motion
1861X12
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings Encapsulated Cartridge
Mi Item #12878317
MFR #1861X12
Price$19.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick, Connect Air Brake Field Attachable Hose Fittings Encapsulated Cartridge
Mi Item #12878317
MFR #1861X12

Mfr description
1861X12 WEATHERHEAD Z SERIES CRIMP HOSE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.21/each

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.12 in
  • Inside Diameter
    0.52 in
  • Length
    0.99 in
  • Overall Length
    0.99 in
  • Overall Weight
    0.10 lb
  • Weight
    0.10 lb
  • Width
    1.12 in

Details

  • Application
    Air brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
  • Body Material
    Brass
  • Manufacturer Catalog Number
    1861X12
  • Manufacturer Upc Number
    757522700498
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    757522700498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)