Overview
Mfr description
32712E-A32 WEATHERHEAD 327 E SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Compatible Hose SeriesGH100
- Connection 1 Short NameORS
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor2.3 in
- Length4.16 in
- Overall Length4.16 in
- Manufacturer Catalog Number32712E-A32
- Manufacturer Upc Number639789338259
- UPC_NO639789338259
- ApplicationGeneral purpose low and medium pressure hydraulics.
- End 1 Size1 3/16 in
- End 1 Thread1 3/16-12
- Hex Size1.375 in
- Inside Diameter0.55 in
- Height3.16 in
- Angle90 °
- Finish/CoatingDURA-KOTE
- Outer Diameter1.375 in
- Weight0.96 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.96 lb
- For Use WithGH100
- Compatible Tube Outer Diameter0.75 in
- End 1 TypeORS
- Hose Dash Size12
- Width1.38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data