Overview
Mfr description
33604E-106 WEATHERHEAD 336 E SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderMale
- MaterialCarbon Steel
- Compatible Hose SeriesH335, H336
- Connection 1 Short NameNPTF
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.32 in
- Length2.40 in
- Overall Length2.40 in
- Manufacturer Catalog Number33604E-106
- Manufacturer Upc Number725975809709
- UPC_NO725975809709
- ApplicationGeneral purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
- End 1 Size3/8 in
- End 1 Thread3/8-18
- Hex Size0.75 in
- Inside Diameter0.16 in
- Height0.81 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter0.81 in
- Weight0.16 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.16 lb
- For Use WithH335, H336
- Compatible Tube Outer Diameter0.38 in
- End 1 TypeNPTF
- Hose Dash Size4
- Width0.81 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data