Motion
33606E-056
Weatherhead 336 E Series Crimp Hose Fittings Female Straight Pipe Swivel
MI ITEM #12878337
MFR #33606E-056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 336 E Series Crimp Hose Fittings Female Straight Pipe Swivel
MI ITEM #12878337
MFR #33606E-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33606E-056 WEATHERHEAD 336 E SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H335, H336
  • Connection 1 Short Name
    NPSM
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.22 in
  • Length
    2.66 in
  • Overall Length
    2.66 in
  • Manufacturer Catalog Number
    33606E-056
  • Manufacturer Upc Number
    725975825778
  • UPC_NO
    725975825778
  • Application
    General purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.88 in
  • Inside Diameter
    0.28 in
  • Height
    0.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.94 in
  • Weight
    0.21 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.21 lb
  • For Use With
    H335, H336
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    NPSM
  • Hose Dash Size
    6
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text