Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 336 E Series Crimp Hose Fittings JIC 37 Male Rigid
MI ITEM #12878342
MFR #33606E-508

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33606E-508 WEATHERHEAD 336 E SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H335, H336
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.25 in
  • Length
    2.69 in
  • Overall Length
    2.69 in
  • Manufacturer Catalog Number
    33606E-508
  • Manufacturer Upc Number
    725975889121
  • UPC_NO
    725975889121
  • Application
    General purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.8125 in
  • Inside Diameter
    0.281 in
  • Height
    0.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.938 in
  • Weight
    0.20 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.20 lb
  • For Use With
    H335, H336
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text