Overview
Mfr description
33606E-646 WEATHERHEAD 336 E SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Compatible Hose SeriesH335, H336
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.19 in
- Length2.97 in
- Overall Length2.97 in
- Manufacturer Catalog Number33606E-646
- Manufacturer Upc Number725975902974
- UPC_NO725975902974
- ApplicationGeneral purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
- End 1 Size9/16 in
- End 1 Thread9/16–18
- Hex Size0.69 in
- Inside Diameter0.28 in
- Height3.00 in
- Angle90 °
- Finish/CoatingDURA-KOTE
- Outer Diameter0.94 in
- Weight0.23 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.23 lb
- For Use WithH335, H336
- Compatible Tube Outer Diameter0.38 in
- End 1 TypeJIC 37
- Hose Dash Size6
- Width0.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data