Overview
Mfr description
33606E-686 WEATHERHEAD 336 E SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Compatible Hose SeriesH335, H336
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.48 in
- Length3.26 in
- Overall Length3.26 in
- Manufacturer Catalog Number33606E-686
- Manufacturer Upc Number725975950777
- UPC_NO725975950777
- ApplicationGeneral purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
- End 1 Size9/16 in
- End 1 Thread9/16-18
- Hex Size0.6875 in
- Inside Diameter0.281 in
- Height1.41 in
- Angle45 °
- Finish/CoatingDURA-KOTE
- Outer Diameter0.588 in
- Weight0.23 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.23 lb
- For Use WithH335, H336
- Compatible Tube Outer Diameter0.375 in
- End 1 TypeJIC 37
- Hose Dash Size6
- Width0.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data