Motion
33608E-P08
Weatherhead 336 E Series Crimp Hose Fittings Male Straight Thread O-Ring Rigid
Mi Item #12878364
MFR #33608E-P08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 336 E Series Crimp Hose Fittings Male Straight Thread O-Ring Rigid
Mi Item #12878364
MFR #33608E-P08

Mfr description
33608E-P08 WEATHERHEAD 336 E SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    1.08 in
  • Hex Size
    0.9375 in
  • Hose Cut-Off Factor
    1.03 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.391 in
  • Length
    2.78 in
  • Outer Diameter
    1.06 in
  • Overall Length
    2.78 in
  • Overall Weight
    0.26 lb
  • Weight
    0.26 lb
  • Width
    1.06 in

Details

  • Application
    General purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H335, H336
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-16
  • End 1 Type
    MPT
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H335, H336
  • Manufacturer Catalog Number
    33608E-P08
  • Manufacturer Upc Number
    725975800850
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975800850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)