Motion
33612E-692
Weatherhead 336 E Series Crimp Hose Fittings JIC 37 Female Swivel 45 Elbow
Mi Item #12878371
MFR #33612E-692
Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 336 E Series Crimp Hose Fittings JIC 37 Female Swivel 45 Elbow
Mi Item #12878371
MFR #33612E-692

Mfr description
33612E-692 WEATHERHEAD 336 E SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.36/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • Height
    1.12 in
  • Hex Size
    1.13 in
  • Hose Cut-Off Factor
    2.45 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.63 in
  • Length
    4.26 in
  • Outer Diameter
    1.12 in
  • Overall Length
    4.26 in
  • Overall Weight
    0.75 lb
  • Weight
    0.75 lb
  • Width
    1.12 in

Details

  • Application
    General purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H335, H336
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1 1/16-12
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H335, H336
  • Manufacturer Catalog Number
    33612E-692
  • Manufacturer Upc Number
    725975843949
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975843949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)