Overview
Mfr description
33612E-S72 WEATHERHEAD 336 E SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Compatible Hose SeriesH335, H336
- Connection 1 Short NameFOR-SEAL
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor1.95 in
- Length3.71 in
- Overall Length3.71 in
- Manufacturer Catalog Number33612E-S72
- Manufacturer Upc Number757522207881
- UPC_NO757522207881
- ApplicationGeneral purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
- End 1 Size1 7/16 in
- End 1 Thread1 7/16-12
- Hex Size1.38 in
- Inside Diameter0.61 in
- Height1.38 in
- Angle180 °
- Finish/CoatingDURA-KOTE
- Outer Diameter1.38 in
- Weight0.47 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.47 lb
- For Use WithH335, H336
- Compatible Tube Outer Diameter0.75 in
- End 1 TypeFOR-SEAL
- Hose Dash Size12
- Width1.38 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data