Motion
33804C-C00
Weatherhead 338 P Series Crimp Hose Fittings Socket
MI ITEM #12878376
MFR #33804C-C00
List Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 338 P Series Crimp Hose Fittings Socket
MI ITEM #12878376
MFR #33804C-C00

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.64/each for your price

Overview

Mfr description
33804C-C00 WEATHERHEAD 336 E SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    EC038 HOSE
  • Connection 2 Short Name
    Line/Hose/Tube
  • Length
    1.00 in
  • Overall Length
    1.00 in
  • Manufacturer Catalog Number
    33804C-C00
  • Manufacturer Upc Number
    639789318497
  • UPC_NO
    639789318497
  • Application
    Air brake hose lines.
  • Inside Diameter
    0.33 in
  • Height
    0.70 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.01 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.01 lb
  • For Use With
    EC038 HOSE
  • Compatible Tube Outer Diameter
    0.25 in
  • Hose Dash Size
    4
  • Width
    0.70 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text