Motion
MM6077V MESH CHAIR

Bevco Ergonomic
MM6077V MESH CHAIR

Bevco Modern Mesh Chair, Contoured Backrest With Lumbar Support, Seat Slider, Adjustable Arms, Black Nylon Base, All-Purpose Casters, 18.75"-22.25" Seat Height Adj., 275lb Weight Capacity, 5yr Warranty
Mi Item #12878673
MFR #MM6077V MESH CHAIR
Price$557.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
MM6077V MESH CHAIR

Bevco Modern Mesh Chair, Contoured Backrest With Lumbar Support, Seat Slider, Adjustable Arms, Black Nylon Base, All-Purpose Casters, 18.75"-22.25" Seat Height Adj., 275lb Weight Capacity, 5yr Warranty
Mi Item #12878673
MFR #MM6077V MESH CHAIR

Mfr description
MM6077V MESH CHAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.82/each

Specifications

Details

  • Color
    Black
  • Material
    Mesh
  • Weight Capacity
    275 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)