Motion
H01012-250R
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 5/8 in ID, 0.94 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, EPDM Tube
MI ITEM #12878815
MFR #H01012-250R
List Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 5/8 in ID, 0.94 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, EPDM Tube
MI ITEM #12878815
MFR #H01012-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.24/each for your price

Overview

Mfr description
H01012-250R WEATHERHEAD H010 SERIES RUBB
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789341204
  • Working Pressure
    250 psi
  • Pressure Rating
    250 psi
  • Applications
    Air compressor discharge.
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    EPDM
  • Width
    0.94 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    639789341204
  • Color
    Black
  • Overall Length
    250.00 ft
  • Wall Thickness
    0.36 in
  • Dash Size
    -12
  • Hose Weight
    52.50 lb
  • Height
    0.94 in
  • Bend Radius
    2.75 in
  • Inside Diameter
    0.65 in
  • Max Pressure
    250 psi
  • Outside Diameter
    0.94 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Air compressor discharge.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H010 Series
  • Tube Material
    EPDM
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -60 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    250.00 ft
  • Tube Materials
    EPDM
  • Weight
    52.50 lb
  • Manufacturer Catalog Number
    H01012-250R
  • Trade / Brand Name
    H010 Series
  • Description
    Weatherhead H010 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi
  • Overall Weight
    52.50 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -60 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought