Specifications
Dimensions
- Bend Radius2.5 in
- Height0.64 in
- Hose Dash Size6
- Hose Length2000.00 ft
- Hose Weight460.00 lb
- Inside Diameter0.38 in
- Length2000.00 ft
- Nominal Hose Inner Diameter3/8 in
- Nominal Hose Outer Diameter0.64 in
- Outside Diameter0.64 in
- Overall Length2000.00 ft
- Overall Weight460.00 lb
- Weight460.00 lb
Details
- Abrasion ResistanceStandard
- ApplicationConstruction.
- ApplicationsConstruction.
- Burst Pressure12180 psi
- ColorBlack
- Compatible FittingsU, S, Z, 430 U Series
- Construction1 Ply Braid
- Cover ColorBlack
- Cover MaterialNeoprene
- DescriptionWeatherhead H145 Series Rubber Hydraulic Braided Hose
- Hose Covering MaterialNeoprene Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialNitrile
- Lay Line StyleInk Jet
- Manufacturer Upc Number639789341099
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- Max Pressure3045 psi
- Maximum Operating Pressure3045 psi
- Maximum Temperature250 °F
- Maximum Working Pressure3045 psi
- Minimum Temperature-40 °F
- Pressure Rating3045 psi
- Standards MetSAE 100R17|MSHA Approved
- Trade / Brand NameH145 Series
- Trade Name/NumberH145 Series
- Tube MaterialNitrile
- UPC_NO639789341099
- Working Pressure3045 psi
- Working Temperature Max250 °F
- Working Temperature Min-40 °F