Motion
H10106-25
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
MI ITEM #12878830
MFR #H10106-25
List Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose & Accessorie - 3/8 in ID, 0.63 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
MI ITEM #12878830
MFR #H10106-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.39/each for your price

Overview

Mfr description
H10106-25 WEATHERHEAD H101 SERIES RUBBER
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    725975746820
  • Working Pressure
    350 psi
  • Applications
    Air and multi purpose.
  • Pressure Rating
    350 psi
  • Burst Pressure
    1400 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.69 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Chloroprene Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    725975746820
  • Color
    Black
  • Overall Length
    25.00 ft
  • Wall Thickness
    0.125 in
  • Dash Size
    -6
  • Hose Weight
    3.25 lb
  • Compatible Fittings
    100 B Series
  • Height
    0.63 in
  • Standards Met
    MSHA Approved
  • Bend Radius
    3 in
  • Inside Diameter
    0.375 in
  • Max Pressure
    350 psi
  • Outside Diameter
    0.625 in
  • Hose Length
    25.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Air and multi purpose.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H101 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    25.00 ft
  • Tube Materials
    Nitrile
  • Weight
    3.25 lb
  • Manufacturer Catalog Number
    H10106-25
  • Trade / Brand Name
    H101 Series
  • Description
    Weatherhead H101 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 psi
  • Overall Weight
    3.25 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought