Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 1/4 in ID, 0.50 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, UHMW Cover, Synthetic Rubber Tube
MI ITEM #12878831
MFR #H145R04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H145R04 WEATHERHEAD H145R SERIES RUBBER
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789302038
  • Working Pressure
    3000 psi
  • Pressure Rating
    3000 psi
  • Applications
    Refined petroleum based fluids.
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    UHMW
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    639789302038
  • Color
    Black
  • Overall Length
    50.00 ft
  • Wall Thickness
    0.125 in
  • Hose Weight
    7.50 lb
  • Compatible Fittings
    Z
  • Height
    0.50 in
  • Standards Met
    MSHA Approved|MSHA IC-84/71
  • Bend Radius
    2 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    3000 psi
  • Outside Diameter
    0.5 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Ultimate
  • Application
    Refined petroleum based fluids.
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Transfer
  • Trade Name/Number
    H145R Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Length
    50.00 ft
  • Weight
    7.50 lb
  • Trade / Brand Name
    H145R Series
  • Description
    Weatherhead H145R Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    3000 psi
  • Maximum Working Pressure
    3000 psi
  • Overall Weight
    7.50 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought