Motion
H21503-5000R
Weatherhead H215 Series Engine and Fuel Hose and Tubing
MI ITEM #12880517
MFR #H21503-5000R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H215 Series Engine and Fuel Hose and Tubing
MI ITEM #12880517
MFR #H21503-5000R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H21503-5000R WEATHERHEAD H215 SERIES ENG
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.19 in
  • Length
    5000 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    1 in
  • Manufacturer Upc Number
    639789275899
  • Color
    Black
  • Burst Pressure
    9000 psi
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nylon
  • UPC_NO
    639789275899
  • Typical Applications
    Hand operated grease guns.
  • Wall Thickness
    0.065 in
  • Inner Diameter
    0.19 in
  • Outside Diameter
    0.32 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    3000 psi
  • Operating Pressure
    3000 psi
  • Inside Diameter
    0.19 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -3
  • Hose Covering Material
    Polyurethane
  • Inner Tube Material
    Nylon
  • Outer Diameter
    0.32 in
  • Overall Length
    5000.00 ft
  • Product Types
    1 Ply Braid
  • Type
    3/16 ID H21503 THERM. GR
  • Reinforcement Type
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text