Motion
6301502 14OZ AEROSOL SPRY ADH CLEAR

Gorilla Glue
6301502 14OZ AEROSOL SPRY ADH CLEAR

SPRAY ADHESIVE, CLEAR, 14 OZ
Mi Item #12880657
MFR #6301502 14OZ AEROSOL SPRY ADH CLEAR
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gorilla Glue
6301502 14OZ AEROSOL SPRY ADH CLEAR

SPRAY ADHESIVE, CLEAR, 14 OZ
Mi Item #12880657
MFR #6301502 14OZ AEROSOL SPRY ADH CLEAR

Mfr description
6301502 14OZ AEROSOL SPRY ADH CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.09/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Overall Height
    9.7500 in
  • Overall Length
    2.6200 in
  • Overall Width
    2.6200 in
  • Package Size
    14 oz
  • Shelf Life
    2 yr

Details

  • Application
    Bonding
  • Base Type
    EVA
  • Color
    Clear
  • Container Type
    Aerosol
  • Cure Time
    10 min
  • Fixture Time
    Dependent upon adhesive thickness, temperature, humidity and substrate
  • Flammability
    Extremely Flammable
  • Material Comp
    Wood, Metal, Fabric, Foam, Plastic*, Paper, Glass Leather and More *Not recommended for us on vinyl materials, automotive headliners, polypropylene, polyethylene or similar materials.
  • Max Operating Temperature
    90 °F
  • Min Operating Temperature
    50 °F
  • Package Quantity
    6
  • Product Types
    Mist spray adhesive
  • Setting Time
    5 min
  • Standards Met
    ASTM D-4326
  • Substrate
    Wood, Metal, Fabric, Foam, Plastic*, Paper, Glass Leather and More *Not recommended for us on vinyl materials, automotive headliners, polypropylene, polyethylene or similar materials.
  • UPC_NO
    052427630155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)