Motion
S100-01S33-0B0000

CONTROL TECHNIQUES
S100-01S33-0B0000

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 0.5 hp Normal Duty, Output Current 2.4 A Normal Duty, IP 20 Rating
MI ITEM #12880697
MFR #S100-01S33-0B0000
Your Price$373.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
S100-01S33-0B0000

AC Variable Frequency & Servo Drive - Input Phase 1, Supply Voltage 200 to 240 V, 0.5 hp Normal Duty, Output Current 2.4 A Normal Duty, IP 20 Rating
MI ITEM #12880697
MFR #S100-01S33-0B0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$373.30/each(List $466.62)

Overview

Mfr description
S100-01S33-0B0000 COMMANDER S100, 230VAC

Specifications

  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    1/2 hp
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Peak Current
    3.6 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text