Motion
S100-03D13-0B0000

CONTROL TECHNIQUES
S100-03D13-0B0000

AC Variable Frequency & Servo Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V, 3 hp Normal Duty, Output Current 10.6 A Normal Duty, IP 20 Rating
MI ITEM #12880705
MFR #S100-03D13-0B0000
List Price$652.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
S100-03D13-0B0000

AC Variable Frequency & Servo Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V, 3 hp Normal Duty, Output Current 10.6 A Normal Duty, IP 20 Rating
MI ITEM #12880705
MFR #S100-03D13-0B0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$652.96/each for your price

Overview

Mfr description
S100-03D13-0B0000 COMMANDER S100, 230VAC

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    3 hp
  • Output Current Normal Duty
    10.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Peak Current
    15.9 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text