Motion
S100-03423-0B0000

CONTROL TECHNIQUES
S100-03423-0B0000

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20 Rating
Mi Item #12880713
MFR #S100-03423-0B0000
Price$765.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
S100-03423-0B0000

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20 Rating
Mi Item #12880713
MFR #S100-03423-0B0000

Mfr description
S100-03423-0B0000 COMMANDER S100, 460VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.40/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    5 hp
  • Number Of Input Phases
    3 ph
  • Output Current Normal Duty
    8.8 A
  • Peak Current
    13.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)