Motion
F600-06400480A10101AB653

CONTROL TECHNIQUES
F600-06400480A10101AB653

F600-06400480A10101AB653
Mi Item #12880735
MFR #F600-06400480A10101AB653
Price$8,397.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
F600-06400480A10101AB653

F600-06400480A10101AB653
Mi Item #12880735
MFR #F600-06400480A10101AB653

Mfr description
F600-06400480A10101AB653 PUMP DRIVE F600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,397.65/each

Specifications

Dimensions

  • Input Current
    46 A
  • Overall Depth
    227 mm
  • Overall Height
    39.7000 in, 1010 mm

Details

  • Additional Details
    Built-In Modbus RTU Safe T, que Off STO Integrated PID control Conf, mal Coated Boards Onboard PLC Functionality
  • Agency Listing
    CE, RCM, UL, cUL, UKCA, EAC, RoHS
  • Ambient Temperature Range
    -20 to 55 °C, -4 to 131 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT, SI-I/O, SI-Encoder, SI-Universal Encoder, MCi200, MCi210
  • Backup Option Cards
    SMARTCARD, SD Card Adaptor
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT
  • Compatible Accessories
    ['KI-HOA Keypad RTC, HOA Keypad RTC, CT USB Comms Cable, KI-485 Adaptor, External EMC Filter, Braking Resistor, Line Reactor']
  • Configurable Digital Inputs Outputs
    6 In, 3 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP65
  • Enclosure Type
    IP65
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    30 hp
  • Horsepower Rating Normal Duty
    30 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Integrated keypad with LCD display
  • Manufacturer Catalog Number
    F600-06400480A10101AB653
  • Max Ambient Temperature
    55 °C, 131 °F
  • Min Ambient Temperature
    -20 °C, -4 °F
  • Motor Phase
    3
  • Mounting Type
    Surface Mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    2
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    2
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    -4 to 131 °C, -20 to 55 °C
  • Operation Mode
    PID Control
  • Peak Current
    52.8 A
  • Peak Current Normal Duty
    52.8 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Onboard PLC Functionality, Timers and Counters, Boolean Logic (AND/OR/NOT), PID Control Loop, Real-Time Clock (RTC)
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, PROFIBUS DP, DeviceNet, CANopen, EtherNet/IP, Modbus TCP/IP, PROFINET, EtherCAT
  • Series
    Pump Drive F600
  • Standard Operating Temperature Range
    -4 to 104 °F
  • Standards Met
    CE, RCM, UL, cUL, UKCA, EAC, RoHS, ISO 14001, 2015, EN 61800-5-1, 2007, EN 61800-3, 2004+A1, 2012, EN 61000-6-2, 2005, EN 61000-6-4, 2007+ A1, 2011, EN 61000-3-2, 2014, EN 61000-3-3, 2013
  • Trade / Brand Name
    Pump Drive F600
  • Typical Application
    Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)