Motion
FC187-07S
Aeroquip FC187 Series Hose and Tubing Protectors Sleeve
MI ITEM #12881509
MFR #FC187-07S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC187 Series Hose and Tubing Protectors Sleeve
MI ITEM #12881509
MFR #FC187-07S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC187-07S AEROQUIP FC187 SERIES HOSE AND
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    1.5 in
  • Outside Diameter
    1.564 in
  • Overall Length
    12.00 in
  • Material
    Carbon steel
  • Color
    Phosphate
  • Manufacturer Catalog Number
    FC187-07S
  • Weight
    0.01 lb
  • Height
    1.56 in
  • Length
    12.00 in
  • Series
    FC187 Series
  • Product Types
    Hose Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought