Motion
FF90505-1499-501

DANFOSS AEROQUIP LLC
FF90505-1499-501

Aeroquip FF90505 Series Hose and Tubing Protectors Coil
MI ITEM #12881515
MFR #FF90505-1499-501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF90505-1499-501

Aeroquip FF90505 Series Hose and Tubing Protectors Coil
MI ITEM #12881515
MFR #FF90505-1499-501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90505-1499-501 AEROQUIP FF90505 SERIES
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Manufacturer Upc Number
    678146039729
  • Width
    1.50 in
  • UPC_NO
    678146039729
  • Overall Length
    12.00 in
  • NMFC Number
    70
  • Height
    1.50 in
  • Standards Met
    ACES 458
  • Outside Diameter
    1.499 in
  • Material
    Monel
  • Length
    12.00 in
  • Weight
    0.23 lb
  • Manufacturer Catalog Number
    FF90505-1499-501
  • Overall Weight
    0.23 lb
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought