Motion
FF90505-2157-501

DANFOSS AEROQUIP LLC
FF90505-2157-501

Aeroquip Marine Military Hose and Tubing Protectors Coil
MI ITEM #12881518
MFR #FF90505-2157-501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF90505-2157-501

Aeroquip Marine Military Hose and Tubing Protectors Coil
MI ITEM #12881518
MFR #FF90505-2157-501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90505-2157-501 AEROQUIP MARINE MILITAR
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Width
    2.16 in
  • Overall Length
    12.00 in
  • NMFC Number
    70
  • Height
    2.16 in
  • Standards Met
    ACES 244
  • Outside Diameter
    2.16 in
  • Material
    Monel
  • Length
    12.00 in
  • Weight
    0.30 lb
  • Manufacturer Catalog Number
    FF90505-2157-501
  • Overall Weight
    0.30 lb
  • Product Types
    Hose Support Coil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought