Overview
Mfr description
FF9217-0622C AEROQUIP FF9217 SERIES HOSE
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
Specifications
- Inside Diameter1.38 in
- MaterialStainless Steel
- Width0.38 in
- Manufacturer Catalog NumberFF9217-0622C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data