Overview
Mfr description
FF9349-22-150 AEROQUIP FF9349 SERIES HOS
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
Specifications
- Overall Length5.62 in
- MaterialNylon
- Manufacturer Catalog NumberFF9349-22-150
- Weight0.13 lb
- Length5.62 in
- SeriesFF9349 Series
- Product TypesHose Clamp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data