Motion
FF9700-160-262

DANFOSS AEROQUIP LLC
FF9700-160-262

Aeroquip Marine Military Hose and Tubing Protectors Sleeve
MI ITEM #12881537
MFR #FF9700-160-262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FF9700-160-262

Aeroquip Marine Military Hose and Tubing Protectors Sleeve
MI ITEM #12881537
MFR #FF9700-160-262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9700-160-262 AEROQUIP MARINE MILITARY
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Applications
    Internal support for marine hose subjected to vacuum conditions.
  • Width
    9.93 in
  • Overall Length
    7.50 in
  • NMFC Number
    70
  • Height
    9.93 in
  • Standards Met
    NAVSAE LTR SEA 56Y218/CFB Serial No. 657, DTD August 30, 1982
  • Inside Diameter
    9.4 in
  • Outside Diameter
    9.93 in
  • Material
    Nickel-Aluminum Bronze Rings,Buna-B Bond
  • Application
    Internal support for marine hose subjected to vacuum conditions.
  • Working Temperature Max
    200 °F
  • Working Temperature Min
    -40 °F
  • Length
    7.50 in
  • Weight
    0.77 lb
  • Manufacturer Catalog Number
    FF9700-160-262
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.77 lb
  • Product Types
    Sleeve
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought