Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.003 Series Marine Military Metric Male 24˚ DIN 3901/3902 l.Rh.
MI ITEM #12881661
MFR #07.003-18-12E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07.003-18-12E AEROQUIP 07.003 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    M26X1.5
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.28 in
  • Length
    2.85 in
  • Overall Length
    2.85 in
  • Manufacturer Catalog Number
    07.003-18-12E
  • End 1 Thread
    M26X1.5
  • Hex Size
    1.41 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.55 in
  • Height
    1.41 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.00 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.00 lb
  • Hose Dash Size
    12
  • Width
    1.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought