Overview
Mfr description
07.011-4-4 AEROQUIP 07.011 SERIES REUSAB
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- Thread SizeG1/4-19
- Compatible Hose SeriesFC350, FC300, FC355, FC802, FC621, FC558, 1503, FC234
- Connection 1 Short NameBSPP
- Hose Cut-Off Factor1.18 in
- Length1.90 in
- Overall Length1.90 in
- Manufacturer Catalog Number07.011-4-4
- End 1 Size1/4 in
- End 1 ThreadG1/4-19
- End 1 StyleBSPP
- Height1.18 in
- TypeHose Fitting
- Angle90 °
- Product TypesFitting Assembly
- Hose Dash Size4
- Width0.66 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data