Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 07.020 Series Reusable Hose Fittings BSP Male
MI ITEM #12881669
MFR #07.020-8-8

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07.020-8-8 AEROQUIP 07.020 SERIES REUSAB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    G1/2-14
  • Compatible Hose Series
    2766, 2781, FC195
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    1.36 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    07.020-8-8
  • End 1 Size
    1/2 in
  • End 1 Thread
    G1/2-14
  • End 1 Style
    BSPP
  • Inside Diameter
    0.39 in
  • Height
    1.08 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text