Overview
Mfr description
07.036-32-24 AEROQUIP 07.036 SERIES REUS
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- End GenderFemale
- MaterialCarbon Steel
- Thread SizeM45X1.5
- Compatible Hose Series302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
- Connection 1 Short NameMetric
- Hose Cut-Off Factor1.77 in
- Length3.23 in
- Overall Length3.23 in
- Manufacturer Catalog Number07.036-32-24
- End 1 ThreadM45X1.5
- End 1 StyleMetric
- Inside Diameter1.28 in
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Product TypesFitting Assembly
- ColorDura-Kote
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data